Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Edge Guard 25 ft. L, 5/16" H
Mfr # EGB-25
Zoro # G5120114
product price: $32.59
/ea
Sold in multiples of 10 for $325.90
$325.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5/16 in
- Min. Temp. (F) -20 Degrees F
- Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines
- Material Vinyl
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # EGB-25
- Zoro # G5120114
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Overall Height | 5/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Details
Min. Temp. (F) | -20 Degrees F |
Application | Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines |
Item | Edge Guard |
Material | Vinyl |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Description
Edge Guard, Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines, Color Black, Material Vinyl, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Height 5/16 in, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.002", Pk20 (36D732)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 3" Disc (2 Pack) (22-01-375)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK Black Vinyl Edge Guard 50 ft. L, 5/16" H (EGB-50)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W (PLGB-25)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.641" W, 0.433" H (DDA1549-25)
- Trim-Lok Plastic Edge Guards