Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Edge Guard 100 ft. L, 7/16" H
Mfr # EGB7/16-100
Zoro # G5120132
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Edge 0.1875 in
- Material Vinyl
- Max. Temp. (F) 150 Degrees F
- Overall Height 7/16 in
- Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # EGB7/16-100
- Zoro # G5120132
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Length | 100 ft |
Overall Height | 7/16 in |
Overall Length | 100 ft |
Details
Fits Edge | 0.1875 in |
Material | Vinyl |
Max. Temp. (F) | 150 Degrees F |
Application | Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines |
Item | Edge Guard |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
For Material Thickness | 0.1875 in |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Guard, Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines, Color Black, For Material Thickness 0.1875 in, Material Vinyl, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Height 7/16 in, Overall Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bar Stock, 2" Thick, 2" Lx24" W (371_24_0)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (15332_72_0)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 3/4" W (BULK-RS-N50-159)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.641" W, 0.433" H (DDA1549-25)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- Trim-Lok Plastic Edge Guards