Shop All Hooks and Picks
Trim-Lok
Ball End Pick, Plastic/Steel
Mfr # 365-0007
Zoro # G4164730
original price:
$66.76
13% off
new price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Number of Pieces 1
- Application Stationary Windows and Other Glass
- Handle Material Plastic
- Tip Style Ball End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 365-0007
- Zoro # G4164730
- Country of Origin United States
- Category Hooks and Picks
Details
Item | Ball End Pick |
Material | Plastic, Steel |
Number of Pieces | 1 |
Application | Stationary Windows and Other Glass |
Handle Material | Plastic |
Tip Style | Ball End |
Product Type | Ball End Pick |
Handle Style | Ergonomic |
Tip Material | Steel |
Description
The 365-0007 Ball End Pick from Trim Lok is the high-quality tool you need. Made of plastic and steel, this ball end pick features a durable construction. It's used for stationary windows and other glass surfaces. The ball end pick has no overall length and comes in a number of pieces that cannot be specified. The 365-0007 Ball End Pick is designed to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6711)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (12913D2B103048)
- DRILL AMERICA #30x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1230)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6820966)
- TRIM-LOK Lock Strip Pick, Plastic/Steel (365-0008)
- TRIM-LOK Pigtail Pick, Plastic/Steel (365-0006)
- TRIM-LOK Locking Gasket Installation Tool (365-0005)
- ULLMAN DEVICES 4-Piece in.dividual Hook and Pick Set (PSP-4)
- TEKTON Straight Pick (1/8 Inch x 3 Inch) (PNH21101)
- POWERBUILT 4 Pc Pick And Seal Kit (641134)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- Trim-Lok Hooks and Picks