Shop All Metalworking Fluids
This Product is Discontinued
Trim
General Purpose Emulsion, 5 gal. (Discontinued)
Mfr # SOLSF/5
Zoro # G5531202
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Water Based
- Fluid Properties Siloxane Free
- Container Style Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # SOLSF/5
- Zoro # G5531202
- UPC # 641238008910
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 5 gal |
Details
Item | General Purpose Emulsion |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Water Based |
Fluid Properties | Siloxane Free |
Container Style | Pail |
Color | Milky White |
Flash Point | 208 Degrees F |
For Use With | Ferrous Metals, Nonferrous Metals |
Specific Gravity | 1.1 |
Application | Broaching, Centerless and Surface Grinding, Gear Hobbing, Turning |
Fragrance | Mild Sweet |
pH Value | 8.0 to 9.0 |
Features | Easy Recycling or Disposal With Conventional Techniques and Equipment, Highly Effective In Controlling Built Up Edge, Leaves A Fluid, Nongumming Film Protection, Residue Easily Removed with Water, Siloxane Free, Working Solution or Aqueous Cleaners |
Description
General Purpose Emulsion, Container Size 5 gal, Milky White, Application Broaching, Centerless and Surface Grinding, Gear Hobbing, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.