Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, Colorless, Mild Ammoniac
Mfr # 229/NR270P
Zoro # G3358811
product price: $17,639.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,639.99
Free 30-Day Returns
Key Features
- Application Cutting And Grinding Fluid, Heavy Duty Machining
- Container Type Tote
- Physical Form Liquid
- Features Abrasive Cut-Off Machines And Water-Jet Cutting Systems, Leak Detection Dip Tanks, Used In Surface Grinding Where Maximum Cooling/Minimum Foam Are Desirable, Water Tables On Plasma Torches
- Fluid Type Synthetic Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # 229/NR270P
- Zoro # G3358811
- UPC # 641238033899
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 270 gal |
Size | 270 gal. |
Details
Application | Cutting And Grinding Fluid, Heavy Duty Machining |
Container Type | Tote |
Physical Form | Liquid |
Features | Abrasive Cut-Off Machines And Water-Jet Cutting Systems, Leak Detection Dip Tanks, Used In Surface Grinding Where Maximum Cooling/Minimum Foam Are Desirable, Water Tables On Plasma Torches |
Fluid Type | Synthetic Based |
pH Value | 8.5 to 9 |
Fragrance | Mild Ammoniac |
Container Style | IBC Tote |
Fluid Properties | Low Foam |
Color | Clear |
Base Oil | Synthetic |
Cutting Fluid Sub-Category | Cutting Oils |
Item | Cutting Oil |
Description
Cutting Oil, Container Size 270 gal, Tote, Clear, Application Cutting And Grinding Fluid, Heavy Duty Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-3/16 in Bore, 6.56 to 6.94 in L Bolt Center-to-Center (070280)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 207-20 1 1/4" Id, 154620 (154620)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC251/5)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- TRIM Coolant, 5 gal, Bucket (SC536/5)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Coolant, 1 gal, Bottle (SC536/1)
- WALTER SURFACE TECHNOLOGIES Coolcut S-50 3.78 L (53C025)
- Trim Cutting, Tapping, and Grinding Fluids