Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, Blue, Mild Sweet, Tote
Mfr # SC230/NR270P
Zoro # G3358647
product price: $9,977.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,977.99
Free 30-Day Returns
Key Features
- Application Cutting And Grinding Fluid, Heavy Duty Machining
- Color Blue
- pH Value 8.7 to 9.2
- Physical Form Liquid
- Size 270 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # SC230/NR270P
- Zoro # G3358647
- UPC # 641238034186
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 270 gal. |
Container Size | 270 gal |
Details
Application | Cutting And Grinding Fluid, Heavy Duty Machining |
Color | Blue |
pH Value | 8.7 to 9.2 |
Physical Form | Liquid |
Container Type | Tote |
Fragrance | Mild Sweet |
Cutting Fluid Sub-Category | Cutting Oils |
Features | Down The Hole Work On Vertical/Horizontal Machining Centers, Has Great Sump Life, Perform Well In Centerless And Cylindrical Form Grinding As Well As On High-Speed, Rejects Tramp Oil, Single Point Turning, Synthesized Oil, Will Not Foam |
Base Oil | Semi-Synthetic |
Flash Point | 212 Degrees F |
Fluid Type | Semisynthetic Based |
Container Style | IBC Tote |
Item | Cutting Oil |
Fluid Properties | Low Foam |
Description
Cutting Oil, Container Size 270 gal, Tote, Blue, Application Cutting And Grinding Fluid, Heavy Duty Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN P14100RPU 1/4" x 100' Polyurethane Air Hose with Field Repairable Ends (P14100RPU)
- FESTO Multiple Distributor QSQ-G1/4-6 (QSQ-G1/4-6)
- TRICO Grease Meter, NPT, 1/8 In (39350)
- GATES PowerGrip HTD Belts, 800-5M-15 (800-5M-15)
- TRIM Coolant, 54 gal, Drum (SC520/54)
- TRIM Cutting and Grinding Fluid, 5 gal. (C270CG/5)
- TRIM Coolant, 54 gal, Drum (SC536/54)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- TRIM Coolant, 1 gal, Bottle (SC536/1)
- HOUGEN HMD934 Presurrized Coolant System (08446)
- Trim Cutting, Tapping, and Grinding Fluids