Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 54 gal.
Mfr # OM287/54
Zoro # G5498302
product price: $1,583.99
/ea
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Physical Form Liquid
- Base Oil Straight Oil
- Fluid Properties Chlorinated
- Container Style Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # OM287/54
- Zoro # G5498302
- UPC # 641238005698
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Details
Cutting Fluid Sub-Category | Cutting Oils |
Item | Cutting Oil |
Physical Form | Liquid |
Base Oil | Straight Oil |
Fluid Properties | Chlorinated |
Container Style | Drum |
Color | Brown |
Flash Point | 306 Degrees F |
Viscosity | 20.3 |
For Use With | Aluminum Cast, Aluminum Wrought, Cast Iron, Exotic Alloys, Ferrous Metals, Nonferrous Metals, Steels, Yellow Metals |
Features | Excellent Lubricity For Efficient Metal Removal, High Quality Raw Materials Resist Oxidation, Lower Viscosity Allows Better Cooling, Runs Clear, Safe For Use On Nonferrous and Ferrous Metals, Will Not Stain |
Application | Band Sawing, Cold Sawing, Drilling, Hack Sawing, Reaming, Roll Threading, Tapping, Thread Forming |
Specific Gravity | 0.9 |
Fragrance | Mild Odor |
Description
Cutting Oil, Container Size 54 gal, Brown, Application Band Sawing, Cold Sawing, Drilling, Hack Sawing, Reaming, Roll Threading, Tapping, Thread Forming
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10AP01, Suction, 10 micron (ZX-CSG50P10AP01)
- NTN Tapered Roller Bearing Cones (JLM506810)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- TRIM Cutting Oil, 1 gal., PK4 (OM287/1)
- TRIM Cutting Oil, 5 gal. (OM287/5)
- TRIM Coolant, 1 gal, Can (SOL/1)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- TRIM Coolant, 54 gal, Drum (SC520/54)
- SLUGGER BY FEIN Cutting Oil, 1 gal, Can (64298102080)
- Trim Cutting, Tapping, and Grinding Fluids