Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 54 gal, Drum
Mfr # MS685/54
Zoro # G9886651
product price: $2,499.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Flash Point Greater than 204 Degrees F
- Fluid Type Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines
- Application Machining on High Silica Aluminum Alloys, Magnesium and Copper Alloys, Cast Iron, Steels, Stainless Steels and Many Plastics and Composites
- Physical Form Liquid
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # MS685/54
- Zoro # G9886651
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Details
Flash Point | Greater than 204 Degrees F |
Fluid Type | Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines |
Application | Machining on High Silica Aluminum Alloys, Magnesium and Copper Alloys, Cast Iron, Steels, Stainless Steels and Many Plastics and Composites |
Physical Form | Liquid |
Item | Cutting Oil |
Container Type | Drum |
Fragrance | Mild Odor |
Features | Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, Forms Stable Microemulsion In Hard Water Environments, No Sulfurized EP Additives, Provides Superior Corrosion Inhibition On All Ferrous And Nonferrous Metals, Reduces Oil Mist And Residues Often Associated With High-Lubricity Alternatives |
Series | MircoSol 685 |
pH Value | 9.5 to 10.0 (Operating), 9.5 to 10.5 (Concentrate) |
Cutting Fluid Sub-Category | Cutting Oils |
Container Style | Drum |
Fluid Properties | Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free |
Specific Gravity | 1 |
Color | Amber |
Base Oil | Semi-Synthetic |
Description
Cutting Oil, Container Size 54 gal, Drum, Amber, Application Machining on High Silica Aluminum Alloys, Magnesium and Copper Alloys, Cast Iron, Steels, Stainless Steels and Many Plastics and Composites
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6207LLBC3/L627)
- TRIM Nonchlorinatd Fluid, Siloxane Free, 5 gal. (SOLLCSF/5)
- TRIM Cutting Oil, 1 gal, Can (MQL1000/1)
- TRIM Cutting and Grinding Fluid, 270 gal. (C270CG/NR270P)
- TRIM Coolant, 54 gal, Drum (SC536/54)
- TRIM Cutting and Grinding Fluid, 5 gal. (SC230/5)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- CENTURY DRILL & TOOL Cutting OIL 1/3 FL OZ TBE CD (64113)
- Trim Cutting, Tapping, and Grinding Fluids