Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 54 gal, Drum
Mfr # MS485/54
Zoro # G9866963
product price: $2,059.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,059.99
Free 30-Day Returns
Key Features
- Size 54 gal.
- Fragrance Mild Odor
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Application Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # MS485/54
- Zoro # G9866963
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 54 gal. |
Container Size | 54 gal |
Details
Fragrance | Mild Odor |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Application | Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites |
Fluid Properties | Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free |
Container Type | Drum |
Cutting Fluid Sub-Category | Cutting Oils |
Features | Corrosion Inhibition On Cast Iron And Eliminates Hot Chip And Clinkering Problems, Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, High Lubricity, Micro Emulsion, No Sulfurized EP Additives |
Flash Point | 200 Degrees F |
Container Style | Drum |
Specific Gravity | 1 |
Item | Cutting Oil |
Color | Amber |
Fluid Type | Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines |
Series | MicroSol 485 |
pH Value | 9.6 to 10.2 (Operating), 10.2 to 10.6 (Concentrate) |
Description
Cutting Oil, Container Size 54 gal, Drum, Amber, Application Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Double V-Belt, Bb115 (BB115)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-50-11)
- DAYTON 1F574 Flange Mount Bearing (2 Bolt) (1F574)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- TRIM Coolant, 1 gal, Bottle (SC536/1)
- TRIM Cutting Oil, 5 gal, Bucket (MQL1000/5)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- TRIM Semi-Synthetic Cutting Oil, Jug, 1 gal. (MS590XT/1)
- TRIM Coolant, 5 gal, Bucket (SC536/5)
- TRIM Coolant, 5 gal, Bucket (C350/5)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- Trim Cutting, Tapping, and Grinding Fluids