Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 5 gal, Bucket
Mfr # MS485/5
Zoro # G0859862
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MicroSol 485
- Specific Gravity 1
- Cutting Fluid Sub-Category Cutting Oils
- pH Value 9.6 to 10.2 (Operating), 10.2 to 10.6 (Concentrate)
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim
- MFR # MS485/5
- Zoro # G0859862
- UPC # 064123806635
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Series | MicroSol 485 |
Specific Gravity | 1 |
Cutting Fluid Sub-Category | Cutting Oils |
pH Value | 9.6 to 10.2 (Operating), 10.2 to 10.6 (Concentrate) |
Container Type | Bucket |
Base Oil | Semi-Synthetic |
Color | Amber |
Flash Point | 200 Degrees F |
Container Style | Pail |
Application | Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites |
Fluid Type | Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines |
Physical Form | Liquid |
Features | Corrosion Inhibition On Cast Iron And Eliminates Hot Chip And Clinkering Problems, Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, High Lubricity, Micro Emulsion, No Sulfurized EP Additives |
Fluid Properties | Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free |
Fragrance | Mild Odor |
Item | Cutting Oil |
Description
Cutting Oil, Container Size 5 gal, Bucket, Amber, Application Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC (AV-SOL-24VDC-1.8)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 061253)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- TRIM Cutting Oil, 5 gal. (OM287/5)
- TRIM Coolant, 54 gal, Drum (C350/54)
- TRIM Cutting and Grinding Fluid, 1 gal (C276/1)
- TRIM Cutting Oil, 5 gal, Bucket (MS585XT/5)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- Trim Cutting, Tapping, and Grinding Fluids