Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 1 gal, Can
Mfr # MQL1000/1
Zoro # G0562353
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Chlorine Free, MQL1000, or Mineral Oil, Sulfur
- Specific Gravity 1
- Size 1 gal.
- Fragrance Mild Odor
- Base Oil Vegetable Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim
- MFR # MQL1000/1
- Zoro # G0562353
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Fluid Type | Chlorine Free, MQL1000, or Mineral Oil, Sulfur |
Specific Gravity | 1 |
Fragrance | Mild Odor |
Base Oil | Vegetable Oil |
Fluid Properties | Chlorine Free, Sulfur Free |
Viscosity | 63.3 SUS @ 210 Degrees F, 347 SUS @ 100 Degrees F |
Container Type | Can |
Flash Point | 385 Degrees F |
Item | Cutting Oil |
Application | All Micro Lube and Micro Mist Systems Sawing, Drilling, Tapping, Reaming and Milling, Also Situations Where It Is Impractical To Use A Micro Lubrication Applicator Mql1000 May Be Manually Applied To The Tool Or The Work Piece |
Color | Yellow |
Cutting Fluid Sub-Category | Cutting Oils |
Container Style | Jug |
Physical Form | Liquid |
Features | Environmentally Friendly, Minimum Quantities Of Material At The Point Of Cut For High Material Removal Rates, Promotes Superior Finish And Tool Life And Is Compatible With All Materials, Renewable Resource Based, Very High Levels Of Lubricity With Even |
Series | MQL1000 |
Description
Cutting Oil, Container Size 1 gal, Can, Yellow, Application All Micro Lube and Micro Mist Systems Sawing, Drilling, Tapping, Reaming and Milling, Also Situations Where It Is Impractical To Use A Micro Lubrication Applicator Mql1000 May Be Manually Applied To The Tool Or The Work Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E558)
- MAIN FILTER Hydraulic Filter, replaces GEHL 165111, Return Line, 10 micron, Outside-In (MF0432953)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- CLIMAX METAL PRODUCTS 2CC-150-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-150-100-KW)
- TRIM Cutting Oil, 5 gal, Bucket (MQL1000/5)
- TRIM Coolant, 1 gal, Can (SC520/1)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC252/5)
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- Trim Cutting, Tapping, and Grinding Fluids