Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting and Grinding Fluid, 5 gal.
Mfr # C270CG/5
Zoro # G5528892
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Water Based
- Fluid Properties Chlorine Free, Low Foam
- Container Style Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # C270CG/5
- Zoro # G5528892
- UPC # 641238042709
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Cutting Fluid Sub-Category | Coolants |
Item | Cutting and Grinding Fluid |
Physical Form | Liquid |
Base Oil | Water Based |
Fluid Properties | Chlorine Free, Low Foam |
Container Style | Pail |
Color | Water White |
Features | Exceptional Sump Life, Provides Corrosion Inhibition On All Common Ferrous Alloys, Tapping and Reaming Operations Without Chlorine or Sulfur Based Extreme Pressure Additives, This Residual Film is Easily Resoluble In Coolant Working Solution |
Fragrance | Mild Amine |
For Use With | Cast Iron, Composites, Copper Alloys, Exotic Alloys, Glass, Heat Treated Steel, High Carbon Steel, Plastics, Stainless Steels, Steels |
Application | Angle, Band, Band Sawing, Belt, Blanchard, Cold, Cooling, Corrosion Inhibition, Creep Feed, Double Disc, Drilling, Hack, Internal, Plain, Reaming, Surface and Cylindrical Grinding, Surface Milling, Tapping, Turning |
Flash Point | 212 Degrees F |
pH Value | 9.0 to 9.5 |
Specific Gravity | 1.1 |
Description
Cutting and Grinding Fluid, Container Size 5 gal, Water White, Application Angle, Band, Band Sawing, Belt, Blanchard, Cold, Cooling, Corrosion Inhibition, Creep Feed, Double Disc, Drilling, Hack, Internal, Plain, Reaming, Surface and Cylindrical Grinding, Surface Milling, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 0323/0523 Sp K485 (K485)
- ALPHA TECHNOLOGIES Aignep USA 8 mm OD Polyurethane Tubing, Black Color, 100' Roll, 125 - 200 psi (PU8MM-2-100)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-25-31)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (VWDM3538)
- TRIM Cutting and Grinding Fluid, 1 gal., PK4 (C270CG/1)
- TRIM Cutting and Grinding Fluid, 270 gal. (C270CG/NR270P)
- TRIM Coolant, 54 gal. Size, Liquid, Drum Style (MS455/54)
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- TRIM Coolant, 1 gal, Can (SC520/1)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, PK4 (WHAMEXXT/1)
- Trim Cutting, Tapping, and Grinding Fluids