Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting and Grinding Fluid, 270 gal.
Mfr # C270CG/NR270P
Zoro # G5496869
product price: $9,875.99
/ea
Free Shipping & Returns
$9,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Water Based
- Fluid Properties Chlorine Free, Low Foam
- Container Style IBC Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # C270CG/NR270P
- Zoro # G5496869
- UPC # 641238042723
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 270 gal |
Details
Item | Cutting and Grinding Fluid |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Water Based |
Fluid Properties | Chlorine Free, Low Foam |
Container Style | IBC Tote |
Color | Water White |
Fragrance | Mild Amine |
Features | Exceptional Sump Life, Provides Corrosion Inhibition On All Common Ferrous Alloys, Tapping and Reaming Operations Without Chlorine or Sulfur Based Extreme Pressure Additives, This Residual Film is Easily Resoluble In Coolant Working Solution |
For Use With | Cast Iron, Composites, Copper Alloys, Exotic Alloys, Glass, Heat Treated Steel, High Carbon Steel, Plastics, Stainless Steels, Steels |
Application | Angle, Band, Band Sawing, Belt, Blanchard, Cold, Cooling, Corrosion Inhibition, Creep Feed, Double Disc, Drilling, Hack, Internal, Plain, Reaming, Surface and Cylindrical Grinding, Surface Milling, Tapping, Turning |
pH Value | 9.0 to 9.5 |
Specific Gravity | 1.1 |
Flash Point | 212 Degrees F |
Description
Cutting and Grinding Fluid, Container Size 270 gal, Water White, Application Angle, Band, Band Sawing, Belt, Blanchard, Cold, Cooling, Corrosion Inhibition, Creep Feed, Double Disc, Drilling, Hack, Internal, Plain, Reaming, Surface and Cylindrical Grinding, Surface Milling, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Drive Pulley 30638, 1 Per Poly Bag 1 bag (30638)
- NTN Ball Insert Brg - 0.5 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UCS201-008 1/2)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- TRIM Cutting and Grinding Fluid, 5 gal. (C270CG/5)
- TRIM Cutting and Grinding Fluid, 1 gal., PK4 (C270CG/1)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- TRIM Cutting and Grinding Fluid, 54 gal. (C276/54)
- TRIM Cutting Oil, 5 gal, Bucket (MS585XT/5)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- THRIVE Shearglide 914 Cutting Oil 5 Gal Pail (405225)
- Trim Cutting, Tapping, and Grinding Fluids