Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting and Grinding Fluid, 1 gal.
Mfr # SC230/1
Zoro # G5512068
product price: $46.79
/ea
Sold in multiples of 4 for $187.16
$187.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Fluid Properties Chlorine Free, Low Foam
- Container Style Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # SC230/1
- Zoro # G5512068
- UPC # 641238008019
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Cutting and Grinding Fluid |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Fluid Properties | Chlorine Free, Low Foam |
Container Style | Jug |
Color | Blue |
Application | Cooling, Corrosion Inhibition, Drilling, Grinding, High Speed Turning, Reaming, Tapping |
pH Value | 8.7 to 9.2 |
For Use With | Cast Iron, Composites, Copper Alloys, Plastics, Steels |
Features | Chip Removal System, Chlorine or Sulfur Based Extreme Pressure Additives Not Needed, Easily Recycled to Reduce Coolant Purchase and Disposal, Long Term Operating, Low Carry Off, Will Not Foam Even At Very High Pressures and Flow Rates |
Fragrance | Mild Sweet |
Flash Point | 226 Degrees F |
Specific Gravity | 1.1 |
Description
Cutting and Grinding Fluid, Container Size 1 gal, Blue, Application Cooling, Corrosion Inhibition, Drilling, Grinding, High Speed Turning, Reaming, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- PREVOST Prevost 1/4 1/4"Male Npt Coupler (PRVIRC061251)
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- FAFNIR Ball Bearings (203NPP8)
- TRIM Cutting and Grinding Fluid, 5 gal. (SC230/5)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- TRIM Cutting and Grinding Fluid, 5 gal. (C270CG/5)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- Trim Cutting, Tapping, and Grinding Fluids