Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting and Grinding Fluid, 1 gal
Mfr # C276/1
Zoro # G5533007
Sold in multiples of 4 for $178.76
$178.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 1.1
- Fluid Properties Water Soluble
- Application Cylindrical Grinding, Drilling, Reaming, Tapping, Turning
- Physical Form Liquid
- Fragrance Mild Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim
- MFR # C276/1
- Zoro # G5533007
- UPC # 641238043171
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Cutting and Grinding Fluid |
Specific Gravity | 1.1 |
Fluid Properties | Water Soluble |
Application | Cylindrical Grinding, Drilling, Reaming, Tapping, Turning |
Physical Form | Liquid |
Fragrance | Mild Chemical |
Base Oil | Water Based |
For Use With | Cast Alloys, Cast Iron, Composites, Plastics, Steels |
pH Value | 9.4 to 9.8 |
Container Style | Jug |
Color | Colorless to Pale Yellow |
Features | Concentrate, Exceptional Sump Life, Provides Corrosion Inhibition On All Common Ferrous Alloys, Tapping and Reaming Operations Without Chlorine or Sulfur Based Extreme Pressure Additives, This Residual Film is Easily Resoluble In Coolant Working Solution |
Flash Point | 216 Degrees F |
Cutting Fluid Sub-Category | Coolants |
Description
Cutting and Grinding Fluid, Container Size 1 gal, Colorless to Pale Yellow, Application Cylindrical Grinding, Drilling, Reaming, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- TRIM Cutting and Grinding Fluid, 54 gal. (C276/54)
- TRIM Cutting and Grinding Fluid, 5 gal. (C276/5)
- TRIM Coolant, 5 gal, Bucket (C350/5)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC251/5)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- HOLEMAKER TECHNOLOGY HMT BioCut Cutting & Drilling Paste, 0.5lb Tin (704030-0001)
- Trim Cutting, Tapping, and Grinding Fluids