Shop All Coolant Mixers
Trim
Coolant Mixer
Mfr # MS692XT/1
Zoro # G1155230
product price: $51.29
/ea
Sold in multiples of 4 for $205.16
$205.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.4800"
- Max. Speed 1970 RPM
- Features Halogen Free, Improved Lubricity For Longer Tool Life, Provides Superior Corrosion Inhibition On All Ferrous and Nonferrous Metals, Requires No Special Disposal Or Recycling Techniques
- Application Aerospace, Automotive, Bearing, Compressor, Diecast, Energy, Firearms and Ammunitions, Green, Job Shop, Machine Tool Manufacturers and Medical, Band Sawing, Cylindrical Form Grinding, Drilling, High Pressure, High Volume, Internal Grinding, Plain Grinding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # MS692XT/1
- Zoro # G1155230
- Country of Origin United States
- Category Coolant Mixers
Dimensions
Overall Length | 2.4800" |
Details
Item | Coolant Mixer |
Max. Speed | 1970 RPM |
Features | Halogen Free, Improved Lubricity For Longer Tool Life, Provides Superior Corrosion Inhibition On All Ferrous and Nonferrous Metals, Requires No Special Disposal Or Recycling Techniques |
Application | Aerospace, Automotive, Bearing, Compressor, Diecast, Energy, Firearms and Ammunitions, Green, Job Shop, Machine Tool Manufacturers and Medical, Band Sawing, Cylindrical Form Grinding, Drilling, High Pressure, High Volume, Internal Grinding, Plain Grinding |
Description
Coolant Mixer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC (C65610)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- TRIM Coolant Mixer (C390/54)
- TRIM Coolant Mixer (MS692XT/5)
- TRIM Coolant Mixer (E923/54)
- TRIM Coolant Mixer (C390/5)
- ERIEZ Coolant Proportioner (84-1300E)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- ERIEZ Drum Top Coolant Mixer, 10 GPM (84-1020)
- Trim Coolant Mixers