Shop All Coolant Mixers
Trim
Coolant Mixer
Mfr # E925AE/1
Zoro # G1155337
product price: $57.95
/ea
Sold in multiples of 4 for $231.80
$231.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Speed 1970 RPM
- Features Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance
- Overall Length 1.5750"
- Application Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # E925AE/1
- Zoro # G1155337
- Country of Origin United States
- Category Coolant Mixers
Dimensions
Overall Length | 1.5750" |
Details
Item | Coolant Mixer |
Max. Speed | 1970 RPM |
Features | Protects Sensitive Aluminum and Nonferrous Alloys, Provides Superior Results In A Wide Range Of Operations, Superior Corrosion Resistance |
Application | Aerospace and Firearms and Ammunitions, Band Sawing, Centerless Grinding, Corrosion Inhibition, Creep-Feed Grinding, Drilling, Form Cylindrical Grinding, Internal Grinding, Reaming and Sawing |
Description
Coolant Mixer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Phillips #1 Power Bit (25 Pack) (48-32-4160)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Plug Hand Tap (DWTP30X3.5)
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V (EY0L82B)
- HHIP 1-1/2" R8 Shell End Mill Holder (3900-1715)
- TRIM Coolant Mixer (C390/5)
- TRIM Coolant Mixer (C390/54)
- TRIM Coolant Mixer (MS692XT/5)
- TRIM Coolant Mixer (E923/54)
- ERIEZ Coolant Proportioner (84-1300E)
- ABANAKI Chiperator, 40 GPM, Drum Mounting (CHIP)
- VALCOOL Drum Mixer, (2) Button System, Plastic (DRUM PROPORTIONER-35441)
- Trim Coolant Mixers