Shop All Coolant Mixers
Trim
Coolant Mixer
Mfr # C390/NR270P
Zoro # G1155669
product price: $10,396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,396.99
Free 30-Day Returns
Key Features
- Overall Length 1.9680"
- Features Extremely Low Foaming In Chilled Environments, Optimized Combination Of Cooling and Lubricity, Superior Resistance To Corrosion On Both Nonferrous and Ferrous Materials
- Max. Speed 1970 RPM
- Application Aerospace, Band Sawing, Belt Grinding, Blanchard Grinding, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, In Feed Centerless Grinding, Internal Grinding, Nonferrous Corrosion Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # C390/NR270P
- Zoro # G1155669
- Country of Origin United States
- Category Coolant Mixers
Dimensions
Overall Length | 1.9680" |
Details
Item | Coolant Mixer |
Features | Extremely Low Foaming In Chilled Environments, Optimized Combination Of Cooling and Lubricity, Superior Resistance To Corrosion On Both Nonferrous and Ferrous Materials |
Max. Speed | 1970 RPM |
Application | Aerospace, Band Sawing, Belt Grinding, Blanchard Grinding, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, In Feed Centerless Grinding, Internal Grinding, Nonferrous Corrosion Prevention |
Description
Coolant Mixer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10BRFG)
- PERFORMANCE TOOL Magnetic Pick-Up Tool, 25" (W9100)
- NANUK CASES Case 908 Empty with First Aid Logo, Red (908S-000RD-PA0-FSA01)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- TRIM Coolant Mixer (C390/5)
- TRIM Coolant Mixer (E923/54)
- TRIM Coolant Mixer (MS692XT/5)
- TRIM Coolant Mixer (C390/54)
- VALCOOL Drum Mixer, (2) Button System, Plastic (DRUM PROPORTIONER-35441)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- Trim Machine Cooling Systems