Shop All Coolant Mixers
Trim
Coolant Mixer
Mfr # C390/1
Zoro # G1155617
product price: $52.45
/ea
Sold in multiples of 4 for $209.80
$209.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Speed 1970 RPM
- Overall Length 1.5750"
- Features Extremely Low Foaming In Chilled Environments, Optimized Combination Of Cooling and Lubricity, Superior Resistance To Corrosion On Both Nonferrous and Ferrous Materials
- Application Aerospace, Band Sawing, Belt Grinding, Blanchard Grinding, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, In Feed Centerless Grinding, Internal Grinding, Nonferrous Corrosion Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # C390/1
- Zoro # G1155617
- Country of Origin United States
- Category Coolant Mixers
Dimensions
Overall Length | 1.5750" |
Details
Item | Coolant Mixer |
Max. Speed | 1970 RPM |
Features | Extremely Low Foaming In Chilled Environments, Optimized Combination Of Cooling and Lubricity, Superior Resistance To Corrosion On Both Nonferrous and Ferrous Materials |
Application | Aerospace, Band Sawing, Belt Grinding, Blanchard Grinding, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, In Feed Centerless Grinding, Internal Grinding, Nonferrous Corrosion Prevention |
Description
Coolant Mixer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage (3812)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- CRAFTSMAN Left Cut Aviation Snips (CMHT73755)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #7 (C70140)
- TRIM Coolant Mixer (C390/5)
- TRIM Coolant Mixer (MS692XT/5)
- TRIM Coolant Mixer (E923/54)
- TRIM Coolant Mixer (C390/54)
- ERIEZ Drum Top Coolant Mixer, 10 GPM (84-1020)
- ERIEZ Coolant Proportioner (84-1300E)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- Trim Coolant Mixers