Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 54 gal. Size, Liquid, Drum Style
Mfr # MS455/54
Zoro # G7752374
product price: $1,439.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- Color Opaque Green
- Features Eliminates Hot Chip and Clinkering Problems, High-Pressure, High-Volume Applications, Keeps Machines Very Clean While Leaving A Soft Fluid Film for Ease of Cleaning and Reduced Maintenance, Machining Some Aluminum Alloys, Nonferrous Metals, Provides Superior Corrosion Inhibition On Cast Iron, Requires No Special Disposal or Recycling
- Specific Gravity 0.99
- pH Value 8.7 to 9.7
- Flash Point 140 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # MS455/54
- Zoro # G7752374
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Details
Color | Opaque Green |
Features | Eliminates Hot Chip and Clinkering Problems, High-Pressure, High-Volume Applications, Keeps Machines Very Clean While Leaving A Soft Fluid Film for Ease of Cleaning and Reduced Maintenance, Machining Some Aluminum Alloys, Nonferrous Metals, Provides Superior Corrosion Inhibition On Cast Iron, Requires No Special Disposal or Recycling |
Item | Coolant |
Specific Gravity | 0.99 |
pH Value | 8.7 to 9.7 |
Flash Point | 140 Degrees C |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Coolants |
Base Oil | Water Based |
Fragrance | Mild Amine |
For Use With | Cast iron, Ferrous Metals |
Application | Grinding, High-Pressure, High-Volume, Machining, Milling, Slab Milling, Turning |
Container Style | Drum |
Fluid Properties | Bio Resistant |
Description
Coolant, Container Size 54 gal, Opaque Green, Application Grinding, High-Pressure, High-Volume, Machining, Milling, Slab Milling, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Desiccant Air Dryer, Twin Tower, 24 scfm (NDL050F)
- D&D 77" Outside Length, 2/3" Top Width, 1 Ribs (B74/5L770)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX26)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- TRIM Coolant, 1 gal, Can (SC520/1)
- TRIM Coolant, 5 gal, Bucket (SOL/5)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPLT/1)
- TRIM Cutting Oil, 5 gal, Bucket (MQL1000/5)
- TAP MAGIC Cutting Oil, 5 gal, Bucket, EP-Xtra, Yellow (10640E)
- Trim Cutting, Tapping, and Grinding Fluids