Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 54 gal, Drum
Mfr # SOL/54
Zoro # G9172764
product price: $2,302.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,302.99
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Container Style Drum
- Color Blue, Green
- Fluid Properties Water Soluble
- Size 54 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # SOL/54
- Zoro # G9172764
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Size | 54 gal. |
Details
Physical Form | Liquid |
Item | Coolant |
Container Style | Drum |
Color | Blue, Green |
Fluid Properties | Water Soluble |
Application | And Replacing Straight Oil On Some Types Of Screw Machines, Center Less Grinding, Gear Hobbing, Heavy-Duty Broaching |
Container Type | Drum |
Fragrance | Mild Odor |
pH Value | 8.0 to 9.0 (Operating) |
Cutting Fluid Sub-Category | Coolants |
Specific Gravity | 1 |
Flash Point | Greater than 230 Degrees F |
Fluid Type | Water Soluble |
Features | And Fixtures , Chucks, Coolant Residue Is Easily Removed With Either Water, Leaves A Fluid, Nongumming Film To Prevent Sticky Ways, Or Aqueous Cleaners, Proven To Be Highly Effective In Controlling Built-Up Edge, Tool Holders, Working Solution |
Description
Coolant, Container Size 54 gal, Drum, Blue, Green, Application And Replacing Straight Oil On Some Types Of Screw Machines, Center Less Grinding, Gear Hobbing, Heavy-Duty Broaching
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron (ZX-G04272)
- TRANSAIR Drop Bracket, For 25mm to 17mm Tubing (6662 25 17)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- TRIM Coolant, 5 gal, Bucket (SOL/5)
- TRIM Coolant, 1 gal, Can (SOL/1)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- TRIM Semi-Synthetic Cutting Oil, Pail, 5 gal. (MS590XT/5)
- TRIM Synthetic Coolant, Clear, 5 gal. (9106/5)
- TRIM Cutting and Grinding Fluid, 5 gal. (SC230/5)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- Trim Cutting, Tapping, and Grinding Fluids