Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 5 gal, Bucket
Mfr # SC536/5
Zoro # G0400696
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Inhibition, Exceptional Sump Life And Very Good Tramp Oil Rejection, Extremely Low Carry Off For Very Low Total Operating Costs, Low Foam And Low Mist, Minimizes The Buildup Of Sticky Residues
- Fluid Properties Low Foam
- Application Grinding, Drilling, Tapping And Reaming On Cast Iron, Steels, Copper Alloys, Plastics, And Composites Not Recommended Magnesium Or Zirconium
- Specific Gravity 1
- Cutting Fluid Sub-Category Coolants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # SC536/5
- Zoro # G0400696
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Features | Corrosion Inhibition, Exceptional Sump Life And Very Good Tramp Oil Rejection, Extremely Low Carry Off For Very Low Total Operating Costs, Low Foam And Low Mist, Minimizes The Buildup Of Sticky Residues |
Fluid Properties | Low Foam |
Application | Grinding, Drilling, Tapping And Reaming On Cast Iron, Steels, Copper Alloys, Plastics, And Composites Not Recommended Magnesium Or Zirconium |
Specific Gravity | 1 |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
pH Value | 9.4 to 9.8 (Operating), 9.5 to 10.5 (Concentrate) |
Container Type | Bucket |
Container Style | Pail |
Base Oil | Semi-Synthetic |
Fluid Type | SC536 |
Color | Colorless to Pale Yellow |
Item | Coolant |
Series | SC536 |
Fragrance | Low Odor, Mild Odor |
Description
Coolant, Container Size 5 gal, Bucket, Colorless to Pale Yellow, Application Grinding, Drilling, Tapping And Reaming On Cast Iron, Steels, Copper Alloys, Plastics, And Composites Not Recommended Magnesium Or Zirconium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Swivel Connector, Indust. to (M)NPT, 1/4 (14UMNMH05)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- COLLINITE Mold Release Paste (900)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE20D10B, Return Line, 10 micron, Outside-In (MF0579361)
- TRIM Coolant, 1 gal, Bottle (SC536/1)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE209/1)
- TRIM Nonchlorinatd Fluid, Siloxane Free, 5 gal. (SOLLCSF/5)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- TRIM Coolant, 5 gal, Bucket (C270/5)
- RUSTLICK Coolant, 55 gal, Drum (84455)
- Trim Cutting, Tapping, and Grinding Fluids