Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 5 gal, Bucket
Mfr # C350/5
Zoro # G0448253
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Physical Form Liquid
- Fluid Properties Chlorine Free, Copper Free, Low Foam, Nitrite Free, Phenol Free, Silicone Free, Triazine Free
- Size 5 gal.
- Series C350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # C350/5
- Zoro # G0448253
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Container Type | Bucket |
Physical Form | Liquid |
Fluid Properties | Chlorine Free, Copper Free, Low Foam, Nitrite Free, Phenol Free, Silicone Free, Triazine Free |
Series | C350 |
Specific Gravity | 1 |
pH Value | 7.8 to 8.2 (Operating), 8.1 to 8.5 (Concentrate) |
Fluid Type | Chlorine Free, Copper, Nitrites, No Phenol, Triazine or Silicone |
Fragrance | Mild Odor |
Standards | PRTR Compliant and No SARA 313 Reportable Chemistry |
Application | Aerospace Machining Operations Such As Spar Milling And Turbine Blade Manufacturing On Aerospace Aluminums 7075, 2024, 3000, Titanium, Inconel, Brass And High Strength Alloys Steels |
Base Oil | Synthetic |
Cutting Fluid Sub-Category | Coolants |
Item | Coolant |
Flash Point | Greater than 195 Degrees F |
Container Style | Pail |
Features | Low Misting, Very Low Carry Off And Long Sump Life Results In Low Operating Cost, Water Clear |
Color | Colorless to Pale Yellow |
Description
Coolant, Container Size 5 gal, Bucket, Colorless to Pale Yellow, Application Aerospace Machining Operations Such As Spar Milling And Turbine Blade Manufacturing On Aerospace Aluminums 7075, 2024, 3000, Titanium, Inconel, Brass And High Strength Alloys Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (211400)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3042B2V03, Pressure Line, 3 micron, Outside-In (MF0058432)
- MARATHON MOTORS Close-Coupled Pump Motor, 15 HP, 3525 rpm (215TTDBD6007)
- ENERPAC RCH202K, KIT (RCH202K)
- TRIM Coolant, 1 gal, Can (C350/1)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPLT/1)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- TRIM Coolant, 1 gal, Can (SC520/1)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC251/5)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- PROTOCHEM LABORATORIES Foaming Cutting And Tapping Fluid, 11 oz., EA1 (PC-3035-1)
- Trim Cutting, Tapping, and Grinding Fluids