Shop All Cutting, Tapping, and Grinding Fluids
This Product is Discontinued
Trim
Coolant, 5 gal, Bucket (Discontinued)
Mfr # C115/5
Zoro # G2127002
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C115
- Cutting Fluid Sub-Category Coolants
- pH Value 8.8 to 9.6 (Operating), 9.6 to 9.8 (Concentrate)
- Base Oil Synthetic
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # C115/5
- Zoro # G2127002
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Series | C115 |
Cutting Fluid Sub-Category | Coolants |
pH Value | 8.8 to 9.6 (Operating), 9.6 to 9.8 (Concentrate) |
Base Oil | Synthetic |
Physical Form | Liquid |
Fragrance | Low Odor, Mild Odor |
Container Type | Bucket |
Application | And Composite Grinding Applications, And On Most Glass, Ceramic, Cooling And Chip Settling, Plastics, Works Cast Iron And Mild Steels |
Color | Pale Yellow |
Flash Point | Greater than 219 Degrees F |
Container Style | Pail |
Features | Excellent Corrosion Inhibition On Most Common Ferrous and Nonferrous Alloys, Extremely Low Carry off Keeps Operating Costs Down, Good Tramp Oil Rejection Leaves A Protective Film On The Machine Tool, Low Foam, Low Mist |
Item | Coolant |
Fluid Properties | Low Foam |
Specific Gravity | 1 |
Fluid Type | C115 |
Description
Coolant, Container Size 5 gal, Bucket, Pale Yellow, Application And Composite Grinding Applications, And On Most Glass, Ceramic, Cooling And Chip Settling, Plastics, Works Cast Iron And Mild Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.