Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 1 gal, Can
Mfr # C270/1G
Zoro # G0557611
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Colorless to Pale Yellow
- Base Oil Synthetic
- Application As Well As Plastics And Composites Grinding, Cooling And Chip Settling On Cast Iron, Drilling, Steels And Copper Alloys, Tapping And Reaming Operations
- Container Size 1 gal
- Fluid Type Chlorine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim
- MFR # C270/1G
- Zoro # G0557611
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Color | Colorless to Pale Yellow |
Base Oil | Synthetic |
Application | As Well As Plastics And Composites Grinding, Cooling And Chip Settling On Cast Iron, Drilling, Steels And Copper Alloys, Tapping And Reaming Operations |
Fluid Type | Chlorine Free |
Physical Form | Liquid |
pH Value | 8.7 to 9.2 (Operating), 9.0 to 9.3 (Concentrate) |
Flash Point | Greater than 212 Degrees F |
Features | Corrosion Inhibition, Good Tramp Oil Rejection, Leaves A Soft Protective Film On Bare Metal Parts, Low Carry Off, Low Foam And Low Mist |
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Specific Gravity | 1 |
Fluid Properties | Chlorine Free, Low Foam |
Fragrance | Mild Odor |
Container Type | Can |
Container Style | Jug |
Series | C270 |
Description
Coolant, Container Size 1 gal, Can, Colorless to Pale Yellow, Application As Well As Plastics And Composites Grinding, Cooling And Chip Settling On Cast Iron, Drilling, Steels And Copper Alloys, Tapping And Reaming Operations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- INGERSOLL-RAND General Purpose Filter, 1/2in. NPT, 22 cfm (FA40IG)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-215)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- TRIM Cutting and Grinding Fluid, 1 gal. (SC230/1)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- Trim Cutting, Tapping, and Grinding Fluids