Shop All Cutting, Tapping, and Grinding Fluids
Trim
Blue Dye Coolant, 1 gal.
Mfr # TC204/1
Zoro # G2023898
product price: $405.99
/ea
Sold in multiples of 4 for $1,623.96
Free Shipping & Returns
$1,623.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Color Dark Blue
- Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
- Standards ASTM D93-08
- Fluid Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # TC204/1
- Zoro # G2023898
- UPC # 641238021339
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Machining Fluid Additives |
Form | Liquid |
Color | Dark Blue |
Features | Quick and Thorough Precleaning Of Your Machine Tool and Coolant System |
Standards | ASTM D93-08 |
Fluid Type | Liquid |
Application | Dye |
Base Formulation | Water Based |
Flash Point | 203 Degrees F |
Fragrance | Odorless |
Container Type | Jug |
Description
Machining Fluid Additives, Fluid Type Liquid, Container Size 1 gal, Container Type Jug, Color Dark Blue, Base Formulation Water Based, Application Dye, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 1)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC251/5)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- TRIM Cutting Oil, 5 gal, Bucket (MS585XT/5)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- TRIM Cutting Oil, 1 gal, Can (MQL1000/1)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- WALTER SURFACE TECHNOLOGIES Cutting Lubricant, SS, 350mL (53B203)
- Trim Cutting, Tapping, and Grinding Fluids