Shop All Metalworking Fluids
Trim
Antifoam and Defoamer, 5 gal.
Mfr # TC239/5
Zoro # G5526932
product price: $2,671.99
/ea
Free Shipping & Returns
$2,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolant Additives
- Physical Form Liquid
- Container Type Pail
- Base Oil Water Based
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # TC239/5
- Zoro # G5526932
- UPC # 641238028857
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 5 gal |
Details
Item | Machining Fluid Additive |
Cutting Fluid Sub-Category | Coolant Additives |
Physical Form | Liquid |
Container Type | Pail |
Base Oil | Water Based |
Form | Liquid |
Fluid Properties | Water Soluble |
Container Style | Pail |
Color | White |
For Use With | All Metals |
Specific Gravity | 1.2 |
Flash Point | 199 Degrees F |
Application | Plateable Additive Used to Control Foam in Metalworking Fluids for Parts Washing Systems |
Features | Paintable Additive |
Fragrance | Mild Odor |
Fluid Type | Water Soluble |
Standards | ASTM D92-90 |
Base Formulation | Water Based |
pH Range - Concentrate | 6.5 to 7.5 |
Metal Compatibility | All Metals |
Description
Machining Fluid Additive, Fluid Type Water Soluble, Container Size 5 gal, Container Type Pail, Color White, Base Formulation Water Based, Application Plateable Additive Used to Control Foam in Metalworking Fluids for Parts Washing Systems, Features Paintable Additive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Fitting 1/4In O-Ring Connector (C5315X4)
- BUYERS PRODUCTS #12 SAE In-Line Relief Valve 30 GPM (HRV07516)
- STA-LUBE 35 lb Multipurpose Grease Pail White (SL3155)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-108 (MULTIPAK) (F4B-SC-108 (MULTIPAK))
- TRIM Premium Low-Oil Semisynthetic, 1 gal. (SC620/1)
- TRIM Antifoam and Defoamer, 32 oz., PK2 (TC239/AD)
- TRIM Antifoam and Defoamer, 1 gal., PK4 (TC239/1)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- STEINER FLYWHEEL AUTOFACER OTHER METALWORKING TOOLS & CONSUMABLE (AF-103437)
- WHALESPRAY KIT-NDT4 Crack 1-2-3 NDT Penetrating Liquids Test Kit, 2PK (KIT-NDT447)
- Trim Machine Fluids