Shop All Exit Device Accessories
Trilogy
Single Door Strike, Steel/Zinc
Mfr # K24A
Zoro # G0591713
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- For Use With 11ALHGR, Mfr. No. 11AGR
- Body Material Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # K24A
- Zoro # G0591713
- Country of Origin Dominican Republic
- Category Exit Device Accessories
Details
Finish | Brushed Aluminum |
Item | Single Door Strike |
For Use With | 11ALHGR, Mfr. No. 11AGR |
Body Material | Steel, Zinc |
Description
Single Door Strike, Brushed Aluminum Finish, For Use With 11ALHGR, Mfr. No. 11AGR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.14 in. x 25 ft. Roll Black Spline Single Pack (P 7519)
- FALCON Cylindrical Lock, W101S D 625 (W101S D 625)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- SOUTHCO-ALBANY DIV Spring Latch Med. Smooth Riv. (S 62-70-12)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- GLOBAL DOOR CONTROLS Duronodic Storefront Reversible Door Lever Handle (TH1100-LH1-DU)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- DETEX V50 SVR W/EB CD 628 96 36X84 V50 SVR DEV W/BAT POW EX ALARM CYLINDER DOGGING W/96 SURF STK 36 (DTX-V50-EB-CD-628-96-36X84)
- FIRST CHOICE 3690 Concealed Vertical Rod Exit, 36 Inch Device, Narrow Stile Application (FCH-369036-CL)
- VON DUPRIN VonDuprin: 7500-2-US32D Double Cylinder Mortise Lock For Von Duprin Exit Devices (VNDP-7500-2-US32D)
- COMMAND ACCESS 20" Door Loop, Aluminum Finish (CAT-DL-20D)
- Trilogy Door Exit Devices