Shop All Exit Devices
Trilogy
Push Bar Rim Exit Device, Steel/Zinc
Mfr # 710X28
Zoro # G0591777
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Body Width 8-1/2"
- Includes Strikes
- Decibels 95 dB
- Body Material Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # 710X28
- Zoro # G0591777
- Country of Origin Dominican Republic
- Category Exit Devices
Dimensions
Body Width | 8-1/2" |
Body Height | 3-1/4" |
Details
Finish | Brushed Aluminum |
Item | Rim Exit Device |
Includes | Strikes |
Decibels | 95 dB |
Body Material | Steel, Zinc |
Standards | UL Listed |
Siren Style | Continuous |
Accessory Type | Rim Exit Device |
Description
Rim Exit Device, Brushed Aluminum Finish, Siren Style Continuous, 95 dB Decibels, Standards UL Listed, Includes Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT Type K Window Cover (4017CH)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-613VB)
- ZORO SELECT O-Ring, Dash 013, Neoprene, 0.07 In., PK100 (1BUL8)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03C-2)
- ADAMS RITE Surface Exit Device, 36", US19 (8803-36)
- SARGENT Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8504F 10B)
- HAGER Dark Bronze Exit 4701RIM36DBZ (118169)
- YALE 2100 Series Grade 1 Surface Exit Device, 36", US32D (2100-36 630)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- Trilogy Door Exit Devices