Shop All Exit Devices
This Product is Discontinued
Trilogy
Panic Exit Hardware, Steel/Zinc (Discontinued)
Mfr # 700X28X48
Zoro # G0591740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Aluminum
- Siren Style Continuous
- Body Material Steel, Zinc
- Decibels 95
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # 700X28X48
- Zoro # G0591740
- Country of Origin Dominican Republic
- Category Exit Devices
Dimensions
Body Width | 8-1/2" |
Body Height | 3-1/4" |
Details
Finish | Aluminum |
Item | Rim Exit Device |
Siren Style | Continuous |
Body Material | Steel, Zinc |
Decibels | 95 |
Standards | UL Listed |
Includes | Strikes |
Description
Rim Exit Device, Aluminum Finish, Standards UL Listed, Includes Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.