Shop All Networking Hardware
Trilogy Networx
Wireless Expander, 4-1/2" H, 6VAC
Mfr # AL-IME2-EXP
Zoro # G7231117
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Products
- Height 4 1/2 in
- Width 6 in
- Finish ABS Plastic
- Operating Temp. Range -4 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy Networx
- MFR # AL-IME2-EXP
- Zoro # G7231117
- Country of Origin Dominican Republic
- Category Networking Hardware
Dimensions
Height | 4 1/2 in |
Width | 6 in |
Depth | 1-15/16 in |
Overall Depth | 1 15/16 in |
Overall Height | 4 1/2 in |
Overall Width | 6 in |
Details
Item | Expander |
For Use With | Network Products |
Finish | ABS Plastic |
Operating Temp. Range | -4 Degrees to 140 Degrees F |
Power Source | 6V AC |
Material | Plastic |
Weather Resistant | No |
Includes | Network Cable, Transformer |
Features | Works with Expander |
Operating Temperature - Maximum | 140 Degrees F |
Product Type | Expander |
Compatible Product Type | Trilogy Network Locks |
Operating Temperature - Minimum | -4 Degrees F |
Description
Expander, Height 4 1/2 in, Width 6 in, Depth 1-15/16 in, For Use With Network Products, Finish ABS Plastic, Material Plastic, Power Source 6V AC, Operating Temp. Range -4 Degrees to 140 Degrees F, Weather Resistant No, Includes Network Cable, Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 2 Pack (ULGHP2AA)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- TRILOGY NETWORX Signal Generator, Plastic (AL-NSG)
- SANOXY PCI-E 6-pin to 2x 6+2-pin 6-pin/8-pin Power Splitter Cable PCIE PCI Express (SANOXY-CABLE36)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- KASDA 750Mbps Dual-band OpenWRT Wireless Access Point w/3x External 5dBi (KP322)
- SILVERSTONE Silver Stone NT07-115X Nitrogon 80 mm Low Profile CPU Cooler for Intel 1156; 1155; 1150 (NT07-115X)
- ANTAIRA Industrial IP30 Ethernet Extender, 1km 10/100Mbps Ethernet PoE Extender ***Pair) (LEP-301M-KIT)
- Trilogy Networx Networking Hardware