Shop All Keyless Access Control Locks
This Product is Discontinued
Trilogy Networx
WiFi Gateway, Plastic, 4-1/2" H, 6" W (Discontinued)
Mfr # AL-IM2-80211
Zoro # G7231080
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Network Products
- Height 4 1/2 in
- Width 6 in
- Finish ABS Plastic
- Operating Temp. Range -4 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy Networx
- MFR # AL-IM2-80211
- Zoro # G7231080
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 4 1/2 in |
Width | 6 in |
Depth | 1-15/16 in |
Details
Item | WiFi Gateway |
For Use With | Network Products |
Finish | ABS Plastic |
Operating Temp. Range | -4 Degrees to 140 Degrees F |
Features | Works with Expander |
Material | Plastic |
Includes | Network Cable, Transformer |
Weather Resistant | No |
Power Source | 6V AC |
Accessory Type | WiFi Gateway |
Description
WiFi Gateway, Height 4 1/2 in, Width 6 in, Depth 1-15/16 in, For Use With Network Products, Finish ABS Plastic, Material Plastic, Power Source 6V AC, Operating Temp. Range -4 Degrees to 140 Degrees F, Weather Resistant No, Includes Network Cable, Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.