Shop All Networking Hardware
Trilogy Networx
Signal Meter, Plastic, H 8-1/2", W 3-1/2"
Mfr # AL-NSM
Zoro # G7231196
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Products
- Height 8 1/2 in
- Width 3 1/2 in
- Finish ABS Plastic
- Operating Temp. Range 32 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy Networx
- MFR # AL-NSM
- Zoro # G7231196
- Country of Origin Dominican Republic
- Category Networking Hardware
Dimensions
Height | 8 1/2 in |
Width | 3 1/2 in |
Depth | 1-1/2 in |
Details
Item | Signal Meter |
For Use With | Network Products |
Finish | ABS Plastic |
Operating Temp. Range | 32 Degrees to 120 Degrees F |
Weather Resistant | No |
Power Source | 9V |
Material | Plastic |
Features | Measures Network Strength |
Battery Life | 5 yr |
Accessory Type | Signal Meter |
Description
Signal Meter, Height 8 1/2 in, Width 3 1/2 in, Depth 1-1/2 in, For Use With Network Products, Finish ABS Plastic, Material Plastic, Power Source 9V, Battery Life 5 yr, Operating Temp. Range 32 Degrees to 120 Degrees F, Weather Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish) (4003059)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- TRILOGY NETWORX Signal Generator, Plastic (AL-NSG)
- IFS Fiber Optic Interface Transceiver Ethernet And Communication Module (D2300 RS485)
- C2G USBC 2 Ggbt Ethrnt Ntwrk Adptr, 29826 (29826)
- IDEAL CAT-6 RJ45 Mod Plug Card, Pack/25 (85-366)
- SKILLEDPOWER 10 ft. EC 30A, 208V, Switched (SK2991209)
- MOXA 2Prt Rs-232/422/485 Advnc Modbus Tcp, Ser. Communication, Mgate Mb3270 (MGate MB3270)
- Trilogy Networx Networking Hardware