Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Satin Chrome, 12 Button
Mfr # PDL4100 US26D
Zoro # G6107053
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDL4100
- Handle Type Lever
- Max. User Codes 2000
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Entry with Key Override and Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trilogy
- MFR # PDL4100 US26D
- Zoro # G6107053
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Height | 8 in |
Inside Height | 8 1/4 in |
Latch Length | 1/2 in |
Outside Depth | 1 11/16 in |
Latch Front Size | 1-1/4 in x 2-1/8 in |
Outside Width | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 8 in |
Overall Depth | 1 11/16 in |
Latch Front Length | 2 1/8 in |
Latch Front Width | 1 1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override and Privacy, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series PDL4100, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage C Keyway, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 1 11/16 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET SAF SK1000 REGINA US26D RCAL RCS PASS V1 (SK1000RG-26D)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7140-510-628-00)
- KEYSMART FLEX Stainless Steel Black Multi-Tool Key Holder (KS050R-BLACK)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Cylinder 20022C613 (20022C613)
- TRILOGY Access Control Keypad, Satin Chrome (DL2700IC-Y US26D)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700IC US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL4500DBR US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- Trilogy Keyless Access Control Locks