Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Satin Chrome, 12 Button
Mfr # DL5200IC US26D
Zoro # G0646003
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL5200
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in
- Function Entry and Egress with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL5200IC US26D
- Zoro # G0646003
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 3 1/2 in |
Inside Height | 8 in |
Outside Width | 3 1/4 in |
Outside Height | 8 in |
Latch Length | 1 in |
Description
Electronic Keyless Lock, Function Entry and Egress with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL5200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Small Format Interchangeable Core, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 3 1/2 in, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTF5)
- ZORO SELECT Interlocking Latch Guard, Chrome, Steel, 7"L x 5/8"W (2MDH4)
- DURABLE OFFICE PRODUCTS Key Tags, Assorted, 6 PK (195700)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- TRILOGY Access Control Keypad, 2000 User Code (PDK3000 MS)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DY71)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- Trilogy Keyless Access Control Locks