Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Satin Chrome, 12 Button
Mfr # DL5200 US26D
Zoro # G3157472
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL5200
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in
- Function Entry and Egress with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL5200 US26D
- Zoro # G3157472
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 3 1/2 in |
Outside Width | 3 1/4 in |
Inside Height | 8 in |
Outside Height | 8 in |
Latch Length | 1 in |
Overall Width | 3 1/4 in |
Overall Height | 8 in |
Overall Depth | 3 1/2 in |
Description
Electronic Keyless Lock, Function Entry and Egress with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL5200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 3 1/2 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 330, Viton, 0.21 In., PK10 (U38875.018.0212)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0116)
- LAUREY 2" Windsor Leaf Knob, Venetian Bronze (24977)
- KELLEY Gaskets, Reservoir O-Ring (031-478)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700CRL US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WPIC US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL4500DBR US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- ALARM LOCK AlarmLock: Trilogy DL4100 26D Digital Lock with Audit Trail & Privacy Feature - Satin Chrome (ALL-DL4100-26D)
- Trilogy Keyless Access Control Locks