Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Satin Chrome, 12 Button
Mfr # DL2700WP US26D
Zoro # G3141187
original price:
$606.99
21% off
new price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL2700WP
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-5/8 in to 1-7/8 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700WP US26D
- Zoro # G3141187
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 2 9/16 in |
Inside Width | 3 1/4 in |
Outside Height | 8 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Inside Depth | 1 11/16 in |
Outside Width | 3 1/4 in |
Inside Height | 8 1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL2700WP, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 120,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, EPDM (42MPE-050)
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- DELTANA Floor Mount Bumper With Holder Black (SAHF358U19)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, ORB (ILCO-7165SC2-10B-KA2)
- TRILOGY Wireless Lock, Zinc Alloy, Remote (DL2700LDIC US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- TRILOGY Access Control Keypad, Satin Chrome (DL2700IC-Y US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- Trilogy Door Locks and Deadbolts