Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Satin Chrome, 12 Button
Mfr # DL2700IC US26D
Zoro # G1712611
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL2700
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-5/8 in to 1-7/8 in
- Function Office with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700IC US26D
- Zoro # G1712611
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Inside Height | 8 1/4 in |
Outside Height | 8 in |
Inside Depth | 1 11/16 in |
Inside Width | 3 1/4 in |
Outside Width | 3 1/4 in |
Description
Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL2700, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Small Format Interchangeable Core, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Power Source (5) AA Batteries, Battery Life 120,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP FBL)
- KEYLINE KEYLINE: 80MM CUTTER - HPP032 B1061 FOR 106 META KEY MACHINE (KLN-RIC05808B)
- SECURITRON Cabinet Lock, Satin Stainless, Outdoors (MCL-24)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (PDL1300/26D1)
- KABA KABA: Auxiliary Pushbutton Lock Bright Brass Finish (KABA-71020341)
- Trilogy Keyless Access Control Locks