Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Satin Chrome, 12 Button
Mfr # DL1200ET/26D
Zoro # G0377614
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL1200
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL1200ET/26D
- Zoro # G0377614
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Width | 1 3/4 in |
Outside Height | 14 1/2 in |
Outside Depth | 2 in |
Description
Electronic Keyless Exit Trim Lock Narrow Stile, Function Entry with Key Override, Access Method Keypad, Mounting Style Narrow Stile, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL1200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 14 1/2 in, Outside Width 1 3/4 in, Outside Depth 2 in, Power Source (2) Lithium Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (6 FT A-70-M)
- MSI Renzo Streling Pickett 2.5 In. X 13 In. Glossy Ceramic Gray Wall Tile, 62PK (ZOR-PT-0123)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY2)
- DELTANA Cabin Swivel Hook Eye Bright Brass (CHE4U3)
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WPIC US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (PDL1300/26D1)
- TRILOGY Access Control Keypad, Satin Chrome (DL2700IC-Y US26D)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700CRL US26D)
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-05-41)
- Trilogy Keyless Access Control Locks