Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Satin Chrome, 12 Button
Mfr # DL1200/26D1
Zoro # G1122457
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL1200
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL1200/26D1
- Zoro # G1122457
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 1 5/8 in |
Outside Width | 1 3/4 in |
Outside Height | 14 3/8 in |
Description
Electronic Keyless Exit Trim Lock Narrow Stile, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Satin Chrome, Series DL1200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 14 3/8 in, Outside Width 1 3/4 in, Outside Depth 1 5/8 in, Power Source (2) Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 2 1/2 In, Blk, PK25 (1ELY4)
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- ILCO UNICAN Mortise Cylinder 1-1/8 Inch Satin Chrome (7185SC1-26D-KD)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700DBL US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WPIC US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (PDL4500DBL US26D)
- KABA Push Button Lock, Entry, Gray Powder Paint (62048641)
- Trilogy Door Locks and Deadbolts