Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Brushed Chrome, 12 Button
Mfr # PDL5300 US26D
Zoro # G4605124
product price: $1,493.99
/ea
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDL5300
- Handle Type Lever
- Max. User Codes 2000
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # PDL5300 US26D
- Zoro # G4605124
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Height | 8 in |
Outside Width | 3 1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series PDL5300, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA DormaKaba Software and Accessories (063-512592)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- DELTANA Roller Catch Bright Chrome (RCA336U26)
- ZORO SELECT O-Ring, Dash 252, Buna N, 0.13 In., PK10 (U38801.012.0525)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL5200 US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (PDL1300/26D1)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- Trilogy Keyless Access Control Locks