Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Brushed Chrome, 12 Button
Mfr # ETPDLS1G/26DV99
Zoro # G1119151
product price: $1,395.99
/ea
Free Shipping & Returns
$1,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ETPDL
- Handle Type Lever
- Max. User Codes 2000
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # ETPDLS1G/26DV99
- Zoro # G1119151
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Height | 11 in |
Inside Height | 11 in |
Outside Width | 3 in |
Outside Depth | 3 in |
Description
Electronic Keyless Exit Trim Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Von Duprin Exit Devices, Lock Material Zinc Alloy, Finish Satin Chrome, Series ETPDL, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 11 in, Outside Width 3 in, Outside Depth 3 in, Power Source Battery, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- STERLING SEAL & SUPPLY 110 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL110X500)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-23x23)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (ETDLS1G/26DY71)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700CRL US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- Trilogy Door Locks and Deadbolts