Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL5300 US26D
Zoro # G4585813
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL5300
- Handle Type Lever
- Max. User Codes 2000
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Entry and Egress with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trilogy
- MFR # DL5300 US26D
- Zoro # G4585813
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Height | 8 in |
Outside Width | 3 1/4 in |
Overall Height | 8 in |
Overall Width | 3 1/4 in |
Description
Electronic Keyless Lock, Function Entry and Egress with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL5300, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Interchangeable Core, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1501CLET)
- LAB LAB: Institutional Best I/Core Rekeying Kit (LIKIC)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (204CUS4)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DY71)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRINE TRINE: 017TDC-4 Wireless Controller Rolling Code (TRN-017TDC-4)
- Trilogy Keyless Access Control Locks