Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL4500DBR US26D
Zoro # G4589146
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL4500
- Handle Type Lever
- Max. User Codes 2000
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Classroom with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL4500DBR US26D
- Zoro # G4589146
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Description
Electronic Keyless Lock, Function Classroom with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL4500, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options 1 3/8 in Mortise Cylinder, Hand Right, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Max. User Codes 2000, Fire Rating 3 hr, Standards UL Listed, Weather Resistant Yes, Electrical, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS MARKS: Grade 1 Cylindrical Cartridge Deadlatch Sgl Cylinder X Lever "C" 2-3/4" (MRK-145KL-32D)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- IVES COMMERCIAL Aluminum Ceiling Hook Aluminum Finish (580A92)
- ZORO SELECT Bumper, Rubber, Black, 1 in, 17/32"H x 17/32"W, PK5 (777RW-017)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (PDL1300/26D1)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL1300 US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (ETDLS1G/26DY71)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL5200 US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL1200ET/26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Touch Screen Deadbolt With Z Wave Function, Flat Black (DK201-TSZW FBL)
- Trilogy Door Locks and Deadbolts