Shop All Keyless Access Control Locks
This Product is Discontinued
Trilogy
Electronic Lock, Bright Brass, 12 Button (Discontinued)
Mfr # DL2700 US3
Zoro # G2791713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series DL2700
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-5/8 in to 1-7/8 in
- Function Office with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700 US3
- Zoro # G2791713
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Height | 8 in |
Inside Depth | 1 11/16 in |
Inside Width | 3 1/4 in |
Outside Width | 3 1/4 in |
Inside Height | 8 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 8 in |
Overall Depth | 2 9/16 in |
Strike Base Width | 1 1/8 in |
Strike Base Height | 2 3/4 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Bright Brass, Series DL2700, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options SCI Keyway, Outside Height 8 in, Outside Width 3 1/4 in, Keypad Material Metal, Power Source Battery, Battery Life 200,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating 3 hr, ADA Compliant Yes, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.