Shop All Keyless Access Control Locks
Trilogy
Electronic Keyless Lock, Right Hand
Mfr # DL2700DBR US26D
Zoro # G7125489
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Trilogy
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Deadbolt with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700DBR US26D
- Zoro # G7125489
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 1 11/16 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Inside Height | 8 1/4 in |
Outside Height | 11 in |
Outside Width | 3 1/4 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Depth | 3 in |
Overall Width | 3 1/4 in |
Overall Height | 8 in |
Overall Depth | 2 9/16 in |
Latch Front Width | 1 1/8 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Deadbolt with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Brushed Chrome, Series Trilogy, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Standard Core/Interchangeable Core, Hand Right, Network Interface None, Outside Height 11 in, Outside Width 3 1/4 in, Outside Depth 3 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Deadlocks (MS1850SN-410-335)
- NATIONAL HARDWARE 4-3/4 in. L Brass-Plated Gold Steel Door Pull (N117-754)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016192195)
- SOUTHCO-ALBANY DIV Striker Only For M1-61, 62, 63 (S M1-519-4)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700DBL US26D)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700CRL US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL1300 US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL4500DBR US26D)
- HES Electronic Keyless Lock, Plastic (610)
- Trilogy Door Locks and Deadbolts