Shop All Keyless Access Control Locks
Trilogy
Electronic Keyless Lock, Nonhanded
Mfr # ETDL27S1G/26DY71
Zoro # G7125872
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Trilogy
- Handle Type Lever
- Max. User Codes 100
- Function Entry with Key Override
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trilogy
- MFR # ETDL27S1G/26DY71
- Zoro # G7125872
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 3 in |
Outside Height | 11 in |
Outside Width | 3 1/4 in |
Overall Depth | 3 in |
Overall Height | 11 in |
Overall Width | 3 1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Yale Exit Devices, Lock Material Zinc Alloy, Finish Brushed Chrome, Series Trilogy, Handle Type Lever, Key Override Options Schlage C Keyway, Hand Nonhanded, Network Interface None, Outside Height 11 in, Outside Width 3 1/4 in, Outside Depth 3 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- OEM OEM: REF: 2003-2005 Mazda 6 / 4-Button Keyless Entry Remote / PN: GK2A-67-5RY / KPU41805 (OR-MAZ008)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- OEM OEM: REF: 2009-2018 Nissan 370Z / 3-Button Prox Smart Key / PN: 285E3-1ET5A / KR55WK49622 (OEM) (RSK-NIS-370Z)
- TRILOGY Access Control Keypad, Satin Chrome (DL2700IC-Y US26D)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700DBL US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700IC US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (PDL4500DBL US26D)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- KABA E-Plex E2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electronic (KABA-E2032XSLL-626-41)
- Trilogy Door Locks and Deadbolts