Shop All Keyless Access Control Locks
This Product is Discontinued
Trilogy
Electronic Keyless Lock, Nonhanded (Discontinued)
Mfr # ETDL27S1G/26DS88
Zoro # G7127832
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Trilogy
- Handle Type Lever
- Max. User Codes 100
- Function Entry with Key Override
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # ETDL27S1G/26DS88
- Zoro # G7127832
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 3 in |
Outside Width | 3 1/4 in |
Outside Height | 11 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Sargent Exit Devices, Lock Material Zinc Alloy, Finish Brushed Chrome, Series Trilogy, Handle Type Lever, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Network Interface None, Outside Height 11 in, Outside Width 3 1/4 in, Outside Depth 3 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.