Shop All Keyless Access Control Locks
Trilogy
Electronic Keyless Lock, Left Hand
Mfr # DL2700DBL US26D
Zoro # G7137072
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Trilogy
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Deadbolt with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700DBL US26D
- Zoro # G7137072
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Inside Width | 3 in |
Inside Height | 8 1/4 in |
Latch Length | 1/2 in |
Outside Depth | 3 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Width | 3 1/4 in |
Inside Depth | 3 1/32 in |
Outside Height | 11 in |
Description
Electronic Keyless Lock, Function Deadbolt with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Brushed Chrome, Series Trilogy, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Left, Network Interface None, Outside Height 11 in, Outside Width 3 1/4 in, Outside Depth 3 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 100,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Stop, 2257US10B (2257US10B)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 625)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089-017Z)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (ETDLS1G/26DY71)
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700DBR US26D)
- SECURITRON Digital Keypad Pad, DK-26, Satin Stainless (DK-26PSS)
- Trilogy Door Locks and Deadbolts