Shop All Keyless Access Control Locks
Trilogy
Electronic Keyless Lock, Left Hand
Mfr # DL2700CRL US26D
Zoro # G7124901
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Trilogy
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/8 in to 1-7/8 in
- Function Classroom with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700CRL US26D
- Zoro # G7124901
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Inside Width | 3 1/4 in |
Outside Height | 11 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Inside Height | 8 1/4 in |
Outside Width | 3 1/4 in |
Inside Depth | 1 11/16 in |
Outside Depth | 3 in |
Latch Length | 1/2 in |
Overall Height | 8 in |
Overall Depth | 2 9/16 in |
Overall Width | 3 1/4 in |
Latch Front Length | 2 1/4 in |
Latch Front Width | 1 1/8 in |
Description
Electronic Keyless Lock, Function Classroom with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Brushed Chrome, Series Trilogy, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Standard Core/Interchangeable Core, Hand Left, Network Interface None, Outside Height 11 in, Outside Width 3 1/4 in, Outside Depth 3 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC DS HO 689)
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- SECURITRON Electromagnetic Lock, 1200lb., M68 Series (M68)
- SPEC Compression Spring, Music Wire, PK10, C19372074500M (C19372074500M)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700IC US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (PDL4100 US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- KABA Pushbutton Deadbolt, Satin Brass (922-04)
- Trilogy Keyless Access Control Locks